Shop All Toolholder Accessories
J.W. Winco
Wn751-B3/8-20-3/8X24-B Fork Head Steel
Mfr # 751-B3/8-20-3/8X24-B-ST
Zoro # G011289286
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 3/8 x 24"
- Includes Pin with snap-on securing collar
- Primary Application Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar.
- Length 52mm
- Width 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 751-B3/8-20-3/8X24-B-ST
- Zoro # G011289286
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 3/8 x 24" |
Length | 52mm |
Width | 19mm |
Bore Dia. | 3/8 in |
Fork Opening Width | 10 mm |
Fork Center Length | 20 mm |
Details
Includes | Pin with snap-on securing collar |
Primary Application | Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar. |
Finish | Blue passivated finish |
Material | Steel zinc-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.120" Tip Dia. (7618)
- DEWALT #6 Countersink 9/64" Replacement Drill Bit (DW2537)
- MASTER MAGNETICS 19.5 in. Magnetic Toolmat (07079)
- BON TOOL Bon 21-237 Poly Mortar Tub, Crane (21-237)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- J.W. Winco Toolholder Accessories