Shop All Toolholder Accessories
J.W. Winco
Wn751-B1/4-12-1/4X28-B Fork Head Steel
Mfr # 751-B1/4-12-1/4X28-B-ST
Zoro # G411289091
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/4 x 28"
- Primary Application Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar.
- Includes Pin with snap-on securing collar
- Length 31mm
- Material Steel zinc-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 751-B1/4-12-1/4X28-B-ST
- Zoro # G411289091
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 1/4 x 28" |
Length | 31mm |
Width | 13mm |
Fork Center Length | 12 mm |
Fork Opening Width | 6 mm |
Bore Dia. | 1/4 in |
Details
Primary Application | Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar. |
Includes | Pin with snap-on securing collar |
Material | Steel zinc-plated |
Finish | Blue passivated finish |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Left-Hand Helix Jobber Length Drill Set Chicago-Latrobe 150L Bright HSS LHS/LHC, 21-Piece (69882)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, Metric, 12 pcs (4062)
- IRWIN ADJUSTABLE WRENCH 6""L (2078606)
- TESA BROWN & SHARPE Dial Caliper, 6 In, 0.001 In Grad, White (75.115811)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- J.W. Winco Toolholder Accessories