Shop All Toolholder Accessories
J.W. Winco
Wn751-B1/2-56-1/2X20L-B Fork Head Steel
Mfr # 751-B1/2-56-1/2X20L-B-ST
Zoro # G911289171
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/2 x 20L"
- Width 25mm
- Length 101mm
- Primary Application Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar.
- Includes Pin with snap-on securing collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 751-B1/2-56-1/2X20L-B-ST
- Zoro # G911289171
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 1/2 x 20L" |
Width | 25mm |
Length | 101mm |
Fork Opening Width | 13 mm |
Bore Dia. | 1/2 in |
Fork Center Length | 56 mm |
Details
Primary Application | Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar. |
Includes | Pin with snap-on securing collar |
Material | Steel zinc-plated |
Finish | Blue passivated finish |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 9/16 in. X 2 in. 12,000-Series TiN Annular Cutter (12718)
- SLUGGER BY FEIN Annular Cutter, M42, 1 1/4 Dia, 1 D (63134317007)
- MILWAUKEE TOOL 15lb. Locking Tool Lanyard (48-22-8815)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 29/64 (44929)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- PARLEC Retention Knob, ANSI/ISO, 5/8-11, 45 Deg (40NTRK)
- J.W. Winco Toolholder Accessories