Shop All Toolholder Accessories
J.W. Winco
Wn751-B1/2-56-1/2X20-B Fork Head Steel
Mfr # 751-B1/2-56-1/2X20-B-ST
Zoro # G911289096
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/2 x 20"
- Includes Pin with snap-on securing collar
- Length 101mm
- Material Steel zinc-plated
- Primary Application Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 751-B1/2-56-1/2X20-B-ST
- Zoro # G911289096
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 1/2 x 20" |
Length | 101mm |
Width | 25mm |
Bore Dia. | 1/2 in |
Fork Opening Width | 13 mm |
Fork Center Length | 56 mm |
Details
Includes | Pin with snap-on securing collar |
Material | Steel zinc-plated |
Primary Application | Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar. |
Finish | Blue passivated finish |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Digital Caliper, Electronic, 0 to 18 In (29AD39)
- WESTWARD Chamfer Rtr Bit, Carbide Tipped, 1-1/2 In (16Y541)
- KIPP Star Grip, DIN 6336 Similar, D=M12X45, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4121X45)
- DEWALT Cordless Ratchet w/ BONUS BATTERY (DCF512B/DCBP520)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- J.W. WINCO Gn852-4000-T2S Latch Toggle Clamp (852-4000-T2S)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- J.W. Winco Toolholder Accessories