Shop All Toolholder Accessories
J.W. Winco
Wn751-B1/2-28-1/2X20L-B Fork Head Steel
Mfr # 751-B1/2-28-1/2X20L-B-ST
Zoro # G311289078
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/2 x 20L"
- Length 72mm
- Finish Blue passivated finish
- Width 25mm
- Includes Pin with snap-on securing collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 751-B1/2-28-1/2X20L-B-ST
- Zoro # G311289078
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 1/2 x 20L" |
Length | 72mm |
Width | 25mm |
Bore Dia. | 1/2 in |
Fork Opening Width | 13 mm |
Fork Center Length | 28 mm |
Details
Finish | Blue passivated finish |
Includes | Pin with snap-on securing collar |
Primary Application | Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar. |
Material | Steel zinc-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Nut Setter 12mm 6 Point 150mm 1/4 Hex Drive (113UN.150-12)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 63, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A42)
- KIPP Star Grip, DIN 6336 Similar, D=M08X20, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.408X20)
- KO-KEN Socket 13/16 6 Point 65mm 3/8 Sq. Drive (3300A-13/16)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- KIPP Ball Chain With Key Ring L=160, Form:B Stainless Steel, Comp:Stainless Steel (K1125.115X160)
- J.W. Winco Toolholder Accessories