Shop All Toolholder Accessories
J.W. Winco
Wn751-B1/2-28-1/2X20-B Fork Head Steel
Mfr # 751-B1/2-28-1/2X20-B-ST
Zoro # G411288988
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/2 x 20"
- Length 72mm
- Material Steel zinc-plated
- Includes Pin with snap-on securing collar
- Finish Blue passivated finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 751-B1/2-28-1/2X20-B-ST
- Zoro # G411288988
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 1/2 x 20" |
Length | 72mm |
Width | 25mm |
Fork Center Length | 28 mm |
Fork Opening Width | 13 mm |
Bore Dia. | 1/2 in |
Details
Material | Steel zinc-plated |
Includes | Pin with snap-on securing collar |
Finish | Blue passivated finish |
Primary Application | Clevis fork joints WN 751 are mainly used with pneumatic or hydraulic cylinders. They consist of a clevis fork head and a pin with snap-on securing collar. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4-48 Threaded Contact Point For Indicators (4400-3139)
- DORIAN Turning Toolholder, CNMG, MCLNR24-6E, RH (73310150180)
- GREENLEE Torque Screwdriver Set, 1/4" Drive Size (0153-46T)
- WILLIAMS Williams Socket, Deep Impact, 1/2" Drive, 12, 14mm (14M-1214)
- J.W. WINCO Gn187.4-40-60-E-St Serrated Locking Plate (187.4-40-60-E-ST)
- J.W. WINCO Crank Handle Nylon (MV-M-65-P4-ST)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- J.W. WINCO Gp-47-M6-10 Wing Screw Plastic (6310003)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- TECHNIKS Hand Wrench, 8.11 in. L (04615)
- J.W. Winco Toolholder Accessories