Shop All Toolholder Accessories
J.W. Winco
Wn71752-B5/8-32-5/8X18L-St Clevis Fork
Mfr # 71752-B5/8-32-5/8X18L-ST
Zoro # G911289164
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 5/8 x 18L"
- Material Steel, zinc-plated
- Length 83mm
- Primary Application Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
- Width 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 71752-B5/8-32-5/8X18L-ST
- Zoro # G911289164
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 5/8 x 18L" |
Length | 83mm |
Width | 32mm |
Bore Dia. | 5/8 in |
Fork Opening Width | 16 mm |
Fork Center Length | 32 mm |
Details
Material | Steel, zinc-plated |
Primary Application | Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders. |
Finish | Blue passivated finish |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oil, Includes: Seal (1615437511)
- MARTOR General Purpose Retractable Rounded Safety Blade Safety Knife (122001.02)
- WESTWARD 39-1/2" Cable Cutter, Shear Cut, 3/4" Cap (10D450)
- YG-1 TOOL CO Hss(M42) Jobbers Length Straight Shank Gold-P Drills (D2GP186123)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- J.W. WINCO Gn852-4000-T2S Latch Toggle Clamp (852-4000-T2S)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- GS TOOLING 1428 Arbor Screw For 12 Shell Mill Holders (534180)
- J.W. Winco Toolholder Accessories