Shop All Toolholder Accessories
J.W. Winco
Wn71752-B5/16-16-5/16X24L-St Clevis
Mfr # 71752-B5/16-16-5/16X24L-ST
Zoro # G711289388
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 5/16 x 24L"
- Finish Blue passivated finish
- Width 16mm
- Primary Application Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
- Material Steel, zinc-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 71752-B5/16-16-5/16X24L-ST
- Zoro # G711289388
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 5/16 x 24L" |
Width | 16mm |
Length | 42mm |
Fork Opening Width | 8 mm |
Bore Dia. | 5/16 in |
Fork Center Length | 16 mm |
Details
Finish | Blue passivated finish |
Primary Application | Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders. |
Material | Steel, zinc-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 27mm 6 Point 30mm Z-series 1/2 Sq. Drive (4400MZ-27)
- WESTWARD Pipe Wrench, Straight , Aluminum, 24 in L, 3 in Jaw Capacity (4YR91)
- WESTWARD Protractor/Angle Finder, 4 5/8In, Magnetic (4MRW3)
- VERSADRIVE HMT ImpactaTap 3/4 - 10 UNC (308050-0060)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- J.W. WINCO Gn852-4000-T2S Latch Toggle Clamp (852-4000-T2S)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- J.W. Winco Toolholder Accessories