Shop All Toolholder Accessories
J.W. Winco
Wn71752-B5/16-16-5/16X24-St Clevis Fork
Mfr # 71752-B5/16-16-5/16X24-ST
Zoro # G411289176
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 5/16 x 24"
- Finish Blue passivated finish
- Material Steel, zinc-plated
- Primary Application Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
- Length 42mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 71752-B5/16-16-5/16X24-ST
- Zoro # G411289176
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 5/16 x 24" |
Length | 42mm |
Width | 16mm |
Fork Opening Width | 8 mm |
Fork Center Length | 16 mm |
Bore Dia. | 5/16 in |
Details
Finish | Blue passivated finish |
Material | Steel, zinc-plated |
Primary Application | Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 1/2" X 4" X 6" (48-20-7371)
- KEO Slotting Saw, 5/32" Cutter Thickness (MS4721-4X5/32X1-32T 105-07600)
- APEX TOOL GROUP 1/4 in Drive, 7mm 6 pt Metric Socket, 6 Points (UG-M-7MM11)
- ALLPAX Gasket Cutter Kit, Light Duty, 19" L (AX3020)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- TAPMATIC Back Jaw, 0.152 sq. in. to 0.442 sq. in. (50716)
- J.W. Winco Toolholder Accessories