Shop All Toolholder Accessories
J.W. Winco
Wn71752-B3/8-20-3/8X24L-St Clevis Fork
Mfr # 71752-B3/8-20-3/8X24L-ST
Zoro # G611289075
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 3/8 x 24L"
- Material Steel, zinc-plated
- Finish Blue passivated finish
- Primary Application Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
- Width 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 71752-B3/8-20-3/8X24L-ST
- Zoro # G611289075
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 3/8 x 24L" |
Width | 19mm |
Length | 52mm |
Fork Center Length | 20 mm |
Bore Dia. | 3/8 in |
Fork Opening Width | 10 mm |
Details
Material | Steel, zinc-plated |
Finish | Blue passivated finish |
Primary Application | Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Coaxial Air Supply/Vacuum Hose, 12ft., L (MV-412HA)
- MAYHEW PRY BAR LADY FOOT 3pc SET (MY60150)
- WESTWARD Box End Wrench, 17 x 19mm, 12 in. L (5MR04)
- EAGLE TOOL US Flexible Drill Bit, 1/4in.Dia.x18in.L (EM25018)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO GN903-21-M8-58-ST Spindle Assembly (903-21-M8-58-ST)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- J.W. Winco Toolholder Accessories