Shop All Toolholder Accessories
J.W. Winco
Wn71752-B3/8-20-3/8X24-St Clevis Fork
Mfr # 71752-B3/8-20-3/8X24-ST
Zoro # G211289079
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 3/8 x 24"
- Length 52mm
- Primary Application Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
- Finish Blue passivated finish
- Material Steel, zinc-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 71752-B3/8-20-3/8X24-ST
- Zoro # G211289079
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 3/8 x 24" |
Length | 52mm |
Width | 19mm |
Fork Center Length | 20 mm |
Fork Opening Width | 10 mm |
Bore Dia. | 3/8 in |
Details
Primary Application | Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders. |
Finish | Blue passivated finish |
Material | Steel, zinc-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, 5/16 in., Hollow, Ergo, Ins, 5 in (1YXL1)
- GEARWRENCH 1/2" Drive Beam Torque Wrench 0-150 ft/lbs. (2957N)
- INGERSOLL-RAND Collet, 1/4 (G160HD-700-1/4)
- KRAFT TOOL Blue Steel Edger w/Wood H, 6" x 6" 1"R (CF564)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- SCHUNK Intermediate Sleeve, 1.26 in. OD, 16mm (0207945)
- J.W. Winco Toolholder Accessories