Shop All Toolholder Accessories
J.W. Winco
Wn71752-B1/4-24-1/4X28L-St Clevis Fork
Mfr # 71752-B1/4-24-1/4X28L-ST
Zoro # G411289145
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/4 x 28L"
- Primary Application Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
- Length 43mm
- Width 13mm
- Material Steel, zinc-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 71752-B1/4-24-1/4X28L-ST
- Zoro # G411289145
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 1/4 x 28L" |
Length | 43mm |
Width | 13mm |
Fork Opening Width | 6 mm |
Fork Center Length | 24 mm |
Bore Dia. | 1/4 in |
Details
Primary Application | Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders. |
Material | Steel, zinc-plated |
Finish | Blue passivated finish |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Air Hammer 2100 IPM (UP715)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 19/32 (52438)
- MORSE Auto Start Pilot for DG Holesaw, 2-5/8in. (DGAPC)
- SAWSTOP 16"L x 1"H Table Saw Insert (TSI-SJB)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- J.W. Winco Toolholder Accessories