Shop All Toolholder Accessories
J.W. Winco
Wn71752-B1/4-24-1/4X28-St Clevis Fork
Mfr # 71752-B1/4-24-1/4X28-ST
Zoro # G611289181
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/4 x 28"
- Length 43mm
- Material Steel, zinc-plated
- Primary Application Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
- Width 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 71752-B1/4-24-1/4X28-ST
- Zoro # G611289181
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 1/4 x 28" |
Length | 43mm |
Width | 13mm |
Fork Center Length | 24 mm |
Fork Opening Width | 6 mm |
Bore Dia. | 1/4 in |
Details
Material | Steel, zinc-plated |
Primary Application | Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders. |
Finish | Blue passivated finish |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Taping Knife, BS, Soft Grip, 6 (5-122)
- METABO Carbon Brush Set, 120V, PK2 (316046780)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (3146703)
- WESTWARD 1/16" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL66)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- J.W. Winco Toolholder Accessories