Shop All Toolholder Accessories
J.W. Winco
Wn71752-B1/4-12-1/4X28-St Clevis Fork
Mfr # 71752-B1/4-12-1/4X28-ST
Zoro # G711288961
Sold in multiples of 6 for $9.54
$9.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/4 x 28"
- Material Steel, zinc-plated
- Primary Application Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
- Finish Blue passivated finish
- Width 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 71752-B1/4-12-1/4X28-ST
- Zoro # G711288961
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 1/4 x 28" |
Width | 13mm |
Length | 31mm |
Fork Opening Width | 6 mm |
Fork Center Length | 12 mm |
Bore Dia. | 1/4 in |
Details
Material | Steel, zinc-plated |
Primary Application | Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders. |
Finish | Blue passivated finish |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 90 Piece Aviation TEP Introductory Set (83080)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1" (1232SC)
- ECLIPSE TOOLS Bit, Hex, 5mm, 1" L, 1/4" Hex (HX5X1)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- J.W. Winco Toolholder Accessories