Shop All Toolholder Accessories
J.W. Winco
Wn71752-B1/2-56-1/2X20L-St Clevis Fork
Mfr # 71752-B1/2-56-1/2X20L-ST
Zoro # G711289012
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/2 x 20L"
- Length 101mm
- Primary Application Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
- Finish Blue passivated finish
- Material Steel, zinc-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 71752-B1/2-56-1/2X20L-ST
- Zoro # G711289012
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 1/2 x 20L" |
Length | 101mm |
Width | 25mm |
Fork Opening Width | 13 mm |
Bore Dia. | 1/2 in |
Fork Center Length | 56 mm |
Details
Primary Application | Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders. |
Finish | Blue passivated finish |
Material | Steel, zinc-plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LFI Die Setters Bar, 30 in. L, HCS, Blue (7037)
- STEELMAN 24" Telescoping 3.5-Pound Hold Magnetic Pickup Tool (41822)
- PROTO 1 in Drive, 2-9/16" 12 pt SAE Socket, 12 Points (J5782)
- SOWA HIGH PERFORMANCE TAPS M6 x 1.0mm H.S.S. Metric Bottom Hand Taps (123487)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- J.W. Winco Toolholder Accessories