Shop All Toolholder Accessories
J.W. Winco
Wn71752-B1/2-56-1/2X20-St Clevis Fork
Mfr # 71752-B1/2-56-1/2X20-ST
Zoro # G111288967
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/2 x 20"
- Width 25mm
- Material Steel, zinc-plated
- Primary Application Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
- Finish Blue passivated finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 71752-B1/2-56-1/2X20-ST
- Zoro # G111288967
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 1/2 x 20" |
Width | 25mm |
Length | 101mm |
Fork Opening Width | 13 mm |
Bore Dia. | 1/2 in |
Fork Center Length | 56 mm |
Details
Material | Steel, zinc-plated |
Primary Application | Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders. |
Finish | Blue passivated finish |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* 1/2" Cordless Impact Wrench (PCC740B)
- KESON Metric Tape Measure (PGPRO3MV)
- KO-KEN Socket 1.1/4 6 Point 46mm 1/2 Sq. Drive (4400A-1.1/4)
- BLACK & DECKER BackIng Flange (633257-00SV)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- J.W. WINCO Gn852-4000-T2S Latch Toggle Clamp (852-4000-T2S)
- J.W. Winco Toolholder Accessories