Shop All Toolholder Accessories
J.W. Winco
Wn71752-5/16-32-5/16X24-St Clevis Fork
Mfr # 71752-B5/16-32-5/16X24-ST
Zoro # G111289292
product price: $2.79
/ea
Sold in multiples of 3 for $8.37
$8.37
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 5/16 x 24"
- Finish Blue passivated finish
- Material Steel, zinc-plated
- Length 58mm
- Primary Application Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 71752-B5/16-32-5/16X24-ST
- Zoro # G111289292
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | 5/16 x 24" |
Length | 58mm |
Width | 16mm |
Bore Dia. | 5/16 in |
Fork Center Length | 32 mm |
Fork Opening Width | 8 mm |
Details
Finish | Blue passivated finish |
Material | Steel, zinc-plated |
Primary Application | Clevis fork heads WN 71752 are mainly used with pneumatic or hydraulic cylinders. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Offset Double Box Wrench 8 x 9 mm - 12 Point (J1051M)
- HHIP 9/16 X 5/8" 2 Flute High Speed Steel Double End End Mill (5803-0562)
- DRILL AMERICA K HSS Adjustable Reamer 1-11/32" - 1-1/2" (DWRRADJK)
- GUARDAIR Thumb Lever Air Gun, 4-1/4" Extension (900)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- J.W. WINCO Gn7231-Ni-60-R-Mt Multiple-Joint Hinge (7231-NI-60-R-MT)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- J.W. Winco Toolholder Accessories