Shop All Toolholder Accessories
J.W. Winco
Wn717.10-.312-1/2X13-A-Ni Indexing Plunger
Mfr # 717.10-0.312-1/2X13-A-NI
Zoro # G711289456
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2X13"
- Shank Dia. 7.9mm
- Shank Length 8.6mm
- Primary Application Stubby hand retractable spring plungers WN 717.10 are ideal for indexing / locating pin applications with limited space.
- Length 27.4mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 717.10-0.312-1/2X13-A-NI
- Zoro # G711289456
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Thread Size | 1/2X13" |
Shank Dia. | 7.9mm |
Shank Length | 8.6mm |
Length | 27.4mm |
Details
Primary Application | Stubby hand retractable spring plungers WN 717.10 are ideal for indexing / locating pin applications with limited space. |
Material | Stainless steel 303 |
Initial Spring Load | 4.45 N |
End Spring Load | 17.79 N |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5030)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 21mm (OE 21MM)
- PELICAN Black Protective Case, 9.4"L x 7.8"W x 4.29"D (1150NF)
- MAYHEW Pistol Grip Air Gun, 13" Extension (17055)
- J.W. WINCO Crank Handle Nylon (MV-M-65-P4-ST)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- J.W. WINCO Wn751-B5/16-32-5/16X24-A-Ni Fork Head (751-B5/16-32-5/16X24-A-NI)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- ERICKSON Retention Knob, 18.80mm, 5/8"-11 (RK40CV)
- J.W. Winco Toolholder Accessories