Shop All Toolholder Accessories
J.W. Winco
Wn717.10-0.312-1/2X13-A-St Spring Plunger
Mfr # 717.10-0.312-1/2X13-A-ST
Zoro # G211289215
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2X13"
- Material Steel, zinc plated
- Shank Dia. 7.9mm
- Length 27.4mm
- Shank Length 8.6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 717.10-0.312-1/2X13-A-ST
- Zoro # G211289215
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Thread Size | 1/2X13" |
Shank Dia. | 7.9mm |
Length | 27.4mm |
Shank Length | 8.6mm |
Details
Material | Steel, zinc plated |
Primary Application | Stubby hand retractable spring plungers WN 717.10 are ideal for indexing / locating pin applications with limited space. |
End Spring Load | 17.79 N |
Initial Spring Load | 4.45 N |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Jigsaw 120V 4.5A (4295-01)
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 4.5 mm Tip, 1 3/4 in L (54TL74)
- CMT Dowel Drill, Rght, 3mm dia., 70mm L (311.030.21)
- HHIP 3/4 X 5-1/8 90 Degree Split Point Cobalt NC Spotting Drill (5000-1024)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- PARLEC Collet Chuck, 0.031-0.562, DA100, 1 In (EXT100)
- J.W. Winco Toolholder Accessories