Shop All Toolholder Accessories
J.W. Winco
Wn717.10-0.156-1/4X20-A-St Spring Plunger
Mfr # 717.10-0.156-1/4X20-A-ST
Zoro # G811289332
product price: $2.95
/ea
Sold in multiples of 3 for $8.85
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4X20"
- Length 16.3mm
- Material Steel, zinc plated
- Shank Dia. 4mm
- Shank Length 4.3mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 717.10-0.156-1/4X20-A-ST
- Zoro # G811289332
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Thread Size | 1/4X20" |
Length | 16.3mm |
Shank Dia. | 4mm |
Shank Length | 4.3mm |
Details
Material | Steel, zinc plated |
Primary Application | Stubby hand retractable spring plungers WN 717.10 are ideal for indexing / locating pin applications with limited space. |
End Spring Load | 8.90 N |
Initial Spring Load | 2.22 N |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1/4x4-1/4 In (48-20-7430)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1/2x21 In (48-20-3904)
- GEARWRENCH 17PC SAEMETRIC FOLDING HEX KEY SET (KDT83510)
- HANSON 8-40 NS Plug Tap (1126)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 7/16 in. (0224407)
- J.W. Winco Toolholder Accessories