Shop All Levers & Handles
J.W. Winco
WN300.1-92-1/2X13-50 Plastic Adjustable Lever
Mfr # 8T50S36K
Zoro # G4697868
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.77 in
- Thread Size #10-32
- Material Stainless Steel, Matte
- Color Black
- Finish Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 8T50S36K
- Zoro # G4697868
- Country of Origin United States
- Category Levers & Handles
Dimensions
Length | 1.77 in |
Thread Size | #10-32 |
Thread Length | 0.47 in |
Details
Material | Stainless Steel, Matte |
Color | Black |
Finish | Thermoplastic |
Handle | Nylon Plastic |
Thread Type | Threaded Stud |
Description
Made in the USA, WN 300.1 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Stiff, 1-1/2", Carbon Steel (13A678)
- HALDER SIMPLEX Simplex 80 Replacement Handle, Acacia Ha (3244.08)
- WARNER 3” SS Bent Burn‐Off Scraper, 4‐1/2" Wood Handle (10744)
- COBRA CARBIDE Carbide Tracker, TPGH 321 CM14 Tracker (41464)
- J.W. WINCO GN565.1-20-128-SW Cabinet U-Handle (565.1-20-128-SW)
- J.W. WINCO JW Winco WN300.2-63-M6-50-SW Adjustable Lever, Zinc Die-Cast (300.2-63-M6-50-SW)
- J.W. WINCO J.W. Winco GN471 Crank Handles, Aluminum, Revolving Handle, Through Square Bore - 1/2", 3.94" Long (4VB95)
- J.W. WINCO GN310-12-125-A-3/8X16-ZB Gear Lever Steel (310-12-125-A-3/8X16-ZB)
- J.W. WINCO Cabinet U Handle, 112 mm Overall L (8300876)
- J.W. WINCO WN300.1-45-M6 Plastic Adjustable Lever (6NS33O)
- KIPP Adjustable Handle Size: 4, M12X20, Plastic, Yellow RAL 1021, Comp: Steel (K0269.41216X20)
- J.W. Winco Hand Knobs and Wheels