Shop All Levers & Handles
J.W. Winco
WN300.1-45-M5 Plastic Adjustable Lever
Mfr # 5NS33K
Zoro # G4642750
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 45 mm
- Thread Size M5
- Material Stainless Steel, Matte
- Color Black
- Finish Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 5NS33K
- Zoro # G4642750
- Country of Origin United States
- Category Levers & Handles
Dimensions
Length | 45 mm |
Thread Size | M5 |
Details
Material | Stainless Steel, Matte |
Color | Black |
Finish | Thermoplastic |
Thread Type | Tapped |
Handle | Nylon Plastic |
Description
Made in the USA, WN 300.1 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Nut, Black Oxide, 3/8-16, 7/16 (41404)
- PROTO 1/2 in Drive, 1-5/16" Triple Square SAE Socket, 6 Points (J5342)
- DRILL AMERICA 27/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (D/ARSD3/8X27/64)
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 8 mm to 19 mm , Chrome (05004046001)
- J.W. WINCO GN310-12-125-A-3/8X16-ZB Gear Lever Steel (310-12-125-A-3/8X16-ZB)
- J.W. WINCO DIN39-ST-16-E Fixed Handle Steel (16WG54/E)
- J.W. WINCO GN750-50-B16-N Control Lever Steel (16MA91/N)
- J.W. WINCO Folding Handle, 150 mm Overall L (425.8-100-CR-SW-B)
- J.W. WINCO GN300-92-M12-40 Adjustable Lever Steel (12N40A04K)
- J.W. WINCO WN300.1-45-10X32-12 Plastic Adjustable Lever (1T12S33K)
- KIPP Adjustable Handle, Size: 2 5/16-18X20 Zinc, Black Satin, Comp: Steel (K0116.2A31X20)
- J.W. Winco Hand Knobs and Wheels