Shop All Levers & Handles
J.W. Winco
WN300.1-45-10X32-12 Plastic Adjustable Lever
Mfr # 1T12S33K
Zoro # G4702707
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.77 in
- Thread Size #10-32
- Material Stainless Steel, Matte
- Color Black
- Finish Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 1T12S33K
- Zoro # G4702707
- Country of Origin United States
- Category Levers & Handles
Dimensions
Length | 1.77 in |
Thread Size | #10-32 |
Thread Length | 0.47 in |
Details
Material | Stainless Steel, Matte |
Color | Black |
Finish | Thermoplastic |
Thread Type | Threaded Stud |
Handle | Nylon Plastic |
Description
Made in the USA, WN 300.1 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Cobalt 143 Deg. Jobber Length Drill Bit (38AW03)
- GEARWRENCH 3/16" x 9" Long Taper Punch (82280)
- FREUD O-Flute Straight Bit, 1/8" dia. (71-040)
- ZORO SELECT Carbide End Mill, 1/8In, 4FL, Single, 1-1/2 (206-001060)
- J.W. WINCO DIN6379-M22-315 Double Ended Stud, Steel (A86595)
- J.W. WINCO GN300-92-3/8X16 Adjustable Lever Steel (6TA04O)
- J.W. WINCO GN300-63-5/16X18-50 Adjustable Lever Steel (5T50A02K)
- J.W. WINCO JW Winco GN10 8MF30/B Tri-Ball Handle (8MF30/B)
- J.W. WINCO JW Winco GN10 8MF29/B Tri-Ball Handle (8MF29/B)
- J.W. WINCO GN300-78-3/8X16-32 Adjustable Lever Steel (6T32A03K)
- J.W. WINCO Cabinet U Handle, 133 mm Overall L (6333027)
- J.W. Winco Levers & Handles