Shop All Levers & Handles
J.W. Winco
WN300-KT-92-1/2X13-OS Adjustable Lever Steel
Mfr # 8TF36O
Zoro # G4680009
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.62 in
- Thread Size 1/2"-13
- Material Steel, Black Oxide
- Color Orange
- Finish Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 8TF36O
- Zoro # G4680009
- Country of Origin United States
- Category Levers & Handles
Dimensions
Length | 3.62 in |
Thread Size | 1/2"-13 |
Details
Material | Steel, Black Oxide |
Color | Orange |
Finish | Thermoplastic |
Thread Type | Tapped |
Handle | Nylon Plastic |
Description
Made in the USA, WN 300 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WRENCH COMBINATION 1/2"" (CCW5)
- CRAFTSMAN Sockets, 3/8" Drive 7mm Hex Bit Socket, Metric 3/8" Drive (CMMT42677)
- DIABLO Sheet Hand Sanding Tool, 1/3 (DFB323TOOL01G)
- REGAL CUTTING TOOLS #4-40 H2 2 Flt. Bottom Fast Spiral Flute (008096AS)
- J.W. WINCO DIN39-ST-36-D Fixed Handle Steel (36WG54/D)
- J.W. WINCO GN310-10-80-A-5/16X18-NI Gear Lever Stainless Steel (310-10-80-A-5/16X18-NI)
- J.W. WINCO GN565-20-M6-112-BL Cabinet U-Handle (20W112B79T)
- J.W. WINCO GN927-63-1/4X20-20-B-B Clamping Lever (3T20ST8K)
- J.W. WINCO GN565.2-20-112-A-BL Angled Cabinet U-Handle (565.2-20-112-A-BL)
- J.W. WINCO GN300-63-5/16X18-20 Adjustable Lever Steel (5T20A02K)
- J.W. WINCO GN565.1-26-132-BL Cabinet U-Handle (565.1-26-132-BL)
- J.W. Winco Levers & Handles