Shop All Levers & Handles
J.W. Winco
WN300-KT-78-M10-40-SW Plastic Adjustable Lever
Mfr # 10N40F35K
Zoro # G4625856
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 78 mm
- Thread Size M10
- Material Steel, Black Oxide
- Color Black
- Finish Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 10N40F35K
- Zoro # G4625856
- Country of Origin United States
- Category Levers & Handles
Dimensions
Length | 78 mm |
Thread Size | M10 |
Thread Length | 40 mm |
Details
Material | Steel, Black Oxide |
Color | Black |
Finish | Thermoplastic |
Thread Type | Threaded Stud |
Handle | Nylon Plastic |
Description
Made in the USA, WN 300 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Chain Wrench, Overall L 12 in. (39CG43)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.435 (111143500)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.00, PK2 (54312X)
- VIKING Reduced Shank Bit, 35/64in, HSS, 135 Deg (VI 29570)
- J.W. WINCO Cabinet U Handle, 156 mm Overall L (8300879)
- J.W. WINCO GN563.2-55-1/4X20-BL T-Handle Aluminum (563.2-55-1/4X20-BL)
- J.W. WINCO JW Winco WN300.2-78-3/8X16-25-OS Adjustable Lever, Zinc Die-Cast (300.2-78-3/8X16-25-OS)
- J.W. WINCO GN310-8-63-E-ZB Gear Lever Steel (310-8-63-E-ZB)
- J.W. WINCO GN300-92-M12-32 Adjustable Lever Steel (12N32A04K)
- J.W. WINCO Cabinet U Handle, 137 mm Overall L (435.3-12-125-75-NI)
- KIPP Adjustable Handle With Push Button, Size: 2, 5/16-18, Plastic Red, Comp: Steel, Button: Black (K0269.732A3)
- J.W. Winco Levers & Handles