Shop All Levers & Handles
J.W. Winco
WN300-KT-78-3/8X16-40-SW Adjustable Lever Steel
Mfr # 6T40F35K
Zoro # G4714379
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.07 in
- Thread Size 3/8"-16
- Material Steel, Black Oxide
- Color Black
- Finish Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6T40F35K
- Zoro # G4714379
- Country of Origin United States
- Category Levers & Handles
Dimensions
Length | 3.07 in |
Thread Size | 3/8"-16 |
Thread Length | 1.57 in |
Details
Material | Steel, Black Oxide |
Color | Black |
Finish | Thermoplastic |
Thread Type | Threaded Stud |
Handle | Nylon Plastic |
Description
Made in the USA, WN 300 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle with Non-Marring Brass Tip, Size 2, M10X40, Form A, Handle Plastic, Black RAL 7021 (K0780.12101X40)
- SLUGGER BY FEIN Annular Cutter, M42, 7/16 Dia, 1 D (63134111007)
- RIDGID 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench (12)
- WERA 1/2" Drive Ratchet Set SAE, Torx(R) 28 Pieces 10 mm to 19 mm , Chrome (05004076001)
- J.W. WINCO Cabinet U Handle, 137 mm Overall L (435.3-12-125-75-NI)
- J.W. WINCO GN300-78-M12-40 Adjustable Lever Steel (12N40A03K)
- J.W. WINCO GN310-10-125-A-ZB Gear Lever Steel (310-10-125-A-ZB)
- J.W. WINCO GN300.1-63-5/16X18-SW Adjustable Lever Stainless Steel (5TA07K)
- J.W. WINCO WN300-KT-45-10X32-25 -SW Adjustable Lever Steel (1T25F33K)
- J.W. WINCO GN310-12-125-A-3/8X16-ZB Gear Lever Steel (310-12-125-A-3/8X16-ZB)
- KIPP Adjustable Handle, Steel, Size: 1 1/4-20X25, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.1A227X25)
- J.W. Winco Levers & Handles