Shop All Levers & Handles
J.W. Winco
WN300-KT-63-5/16X18-32 -SW Adjustable Lever Steel
Mfr # 5T32F34K
Zoro # G4628848
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.48 in
- Thread Size 5/16"-18
- Material Steel, Black Oxide
- Color Black
- Finish Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 5T32F34K
- Zoro # G4628848
- Country of Origin United States
- Category Levers & Handles
Dimensions
Length | 2.48 in |
Thread Size | 5/16"-18 |
Thread Length | 1.26 in |
Details
Material | Steel, Black Oxide |
Color | Black |
Finish | Thermoplastic |
Thread Type | Threaded Stud |
Handle | Nylon Plastic |
Description
Made in the USA, WN 300 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Diamond Turning Insert, Diamond, 5/32 in, CDHB, .5, Carbide (CDHB 1.20.60.5 UD52)
- KEO Countersink, 6 Fl, 82 Deg, 1/4, Cobalt (55522)
- LINK HANDLES Hammer Handle, 14", Oval Eye, Contractor (65701)
- MALCO Replacement Blades for MC14N Combinationg Cutting Andy Snips (MC14NRB)
- J.W. WINCO GN212-28-M12-E Tension Lever Steel (12NA95/E)
- J.W. WINCO GN927-82-M8-A-B Clamping Lever (8NST6K)
- J.W. WINCO Cabinet U Handle, 112 mm Overall L (8300876)
- J.W. WINCO GN300-92-M12-32 Adjustable Lever Steel (12N32A04K)
- J.W. WINCO GN565.5-20-M6-128-A-GS Cabinet U-Handle (565.5-20-M6-128-A-GS)
- J.W. WINCO Cabinet U Handle, 156 mm Overall L (8300879)
- KIPP Adjustable Handle Size: 1, , M06, Plastic, Black RAL 7021, Comp: Steel (K0269.1061)
- J.W. Winco Levers & Handles