Shop All Levers & Handles
J.W. Winco
WN300-KT-45-M6-50-SW Plastic Adjustable Lever
Mfr # 6N50F33K
Zoro # G4630388
Sold in multiples of 2 for $9.98
$9.98
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
- Brand J.W. Winco
- MFR # 6N50F33K
- Zoro # G4630388
- Country of Origin United States
- Category Levers & Handles
Description
Made in the USA, WN 300 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
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
- KRAFT TOOL Block Line Stretcher, 4" - 6" (BL343)
- HARDIN 7 Inch Vacuum Dust Shroud Cover (Plastic) with 3 Inch ID for Dustless Grinder (DS7P)
- MAKITA Diamond Blade, 14" dia, 5400 RPM Max Speed (E-02646)
- AIRSPADE AirSpade, w/3 ft. Barrel w/Dirt Shield (HT131)
- J.W. WINCO Cabinet U Handle, 112 mm Overall L (6333150)
- J.W. WINCO Zinc Die Cast Adjustable Lever with Steel Components 10-24 x 1.26 Stud 1.77"L (2T32A01K)
- J.W. WINCO GN300-63-M8-50 Adjustable Lever Steel (8N50A02K)
- J.W. WINCO WN300-KT-45-M5-16-OS Plastic Adjustable Lever (5N16F33O)
- J.W. WINCO GN300-78-M8-80 Adjustable Lever Steel (8N80A03K)
- J.W. WINCO GN565-20-1/4X20-100-EL Cabinet U-Handle (565-20-1/4X20-100-EL)
- KIPP Adjustable Handle, Size: 2 M10X15 Zinc, Black Satin, Comp: Steel (K0116.2101X15)
- J.W. Winco Levers & Handles