Shop All Rod Wipers
J.W. Winco
Wipers - Hygienic Design
Mfr # 7607-20-TPU-95
Zoro # G609935625
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 19 3/10 mm
- For Groove Dia. 26.3 mm
- Seal Material Thermoplastic Polyurethane
- Seal Durometer 95 Shore A
- Temp. Range -20 Degrees to 110 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 7607-20-TPU-95
- Zoro # G609935625
- Country of Origin Australia
- Category Rod Wipers
Dimensions
For Rod Dia. | 19 3/10 mm |
For Groove Dia. | 26.3 mm |
Inside Dia. | 20 mm |
Details
Seal Material | Thermoplastic Polyurethane |
Seal Durometer | 95 Shore A |
Temp. Range | -20 Degrees to 110 Degrees C |
Item | Hygienic Wiper |
Color | Blue |
Description
Hygienic Wiper, Seal Material Thermoplastic Polyurethane, For Rod Dia. 19 3/10 mm, Inside Dia. 20 mm, For Groove Dia. 26.3 mm, Color Blue, For Groove Width Not Applicable, Temp. Range -20 Degrees to 110 Degrees C, Seal Durometer 95 Shore A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.19 In W, 25 Ft (62B3X1/64-25)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (83/45 RK KD-700)
- ZORO SELECT O-Ring, Silicone, Dash 19, 13/16, 0.941, PK50 (U38883.006.0081)
- ABUS Padlock, Keyed Alike, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 15/16" W (83AL/45 (300) KD Titanium)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1/2", Rod Dia. 0.498", PK5 (2HZW4)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 3/4", Rod Dia. 0.748", PK5 (2HZW6)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2", Rod Dia. 1.998", PK5 (2HZX5)
- USA INDUSTRIALS Buna-N Rod Wiper for 1 3/8" Rod (ZUSARWH1375H90)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2-1/2", Rod Dia. 2.498", PK5 (2HZX7)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1", Rod Dia. 0.998", PK5 (2HZW9)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 3-1/4", Rod Dia. 3.250", PK2 (2HZZ6)
- J.W. Winco Rod Wipers