Shop All Rod Wipers
J.W. Winco
Wipers - Hygienic Design
Mfr # 7607-14-TPU-95
Zoro # G909935561
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Rod Dia. 13 1/5 mm
- For Groove Dia. 20.2 mm
- Seal Material Thermoplastic Polyurethane
- Seal Durometer 95 Shore A
- Temp. Range -20 Degrees to 110 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 7607-14-TPU-95
- Zoro # G909935561
- Country of Origin Australia
- Category Rod Wipers
Dimensions
For Rod Dia. | 13 1/5 mm |
For Groove Dia. | 20.2 mm |
Inside Dia. | 14 mm |
Details
Seal Material | Thermoplastic Polyurethane |
Seal Durometer | 95 Shore A |
Temp. Range | -20 Degrees to 110 Degrees C |
Color | Blue |
Item | Hygienic Wiper |
Description
Hygienic Wiper, Seal Material Thermoplastic Polyurethane, For Rod Dia. 13 1/5 mm, Inside Dia. 14 mm, For Groove Dia. 20.2 mm, Color Blue, For Groove Width Not Applicable, Temp. Range -20 Degrees to 110 Degrees C, Seal Durometer 95 Shore A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 006, Viton, 0.07 In., PK100 (U38871.006.0012)
- EKENA MILLWORK 94H x 1/4T Adjustable Wood Slat Wall Panel Kit w/ 2W Slats, Cherry contains 22 Slats (SWW66X94X0250CH)
- MAG-MATE Magnetic Rubber Bumper 1-1/32"dia. 5/8 (B785W10006)
- WADDELL Outside Crwn Cnr Blck 4-1/2In (OCTB31)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/4", Rod Dia. 1.250", PK5 (2HZY6)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2", Rod Dia. 2.000", PK5 (2HZZ1)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/2", Rod Dia. 1.498", PK5 (2HZX3)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2", Rod Dia. 1.998", PK5 (2HZX5)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2-1/2", Rod Dia. 2.500", PK2 (2HZZ3)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 1-1/8", Rod Dia. 1.125", PK5 (2HZY5)
- USA INDUSTRIALS Buna-N Rod Wiper for 1/2" Rod (ZUSARWH0500H90)
- J.W. Winco Rod Wipers