Shop All Wing Nuts
J.W. Winco
Wing Nuts
Mfr # 6309015
Zoro # G711892939
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Overall Height 20 mm
- Standards RoHS
- Thread Length 15 mm
- Features GB-FP Tapped through Wing Nuts Allow Full Clamping, Unrestricting the Threaded Stud the Wing Nut is being Used On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6309015
- Zoro # G711892939
- UPC # 664423196711
- Country of Origin Italy
- Category Wing Nuts
Dimensions
Thread Size | M8 |
Overall Height | 20 mm |
Thread Length | 15 mm |
Base Height | 4 mm |
Handle Diameter | 47 mm |
Details
Item | Wing Nuts; Wing Knobs |
Standards | RoHS |
Features | GB-FP Tapped through Wing Nuts Allow Full Clamping, Unrestricting the Threaded Stud the Wing Nut is being Used On |
Tap Type | Through Hole |
Handle Type | Wing |
Thread Material | Brass |
Color | Black |
Seal Temperature - Maximum | 230 Degrees F |
Measurement System | Metric |
Handle Material | Plastic |
Description
Wing Nuts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/4" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (05055S-PWR)
- ZORO SELECT Machinery Eye Bolt With Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Zinc Plated (U16010.031.0112)
- X1 TOOLS 3/8 x 2 Roll Pin / Spring Pin / Tension Pin 30 Pins by X1 Tools (X1E-CON-PIN-ROL-1290x30)
- ZORO SELECT Flat Washer, For Screw Size M2.5 , Steel Zinc Plated Finish, 100 PK (M38130.025.0001)
- ZORO SELECT Wing Nut, M4-0.70, Nylon, Plain, 0.48 mm Ht, 22-51/64 mm Max Wing Span, 10 PK (06M040070WN)
- ZORO SELECT Wing Nut, #6-32, Steel, Zinc Plated, 100 PK (06NTW)
- ZORO SELECT Wing Nut, M5-0.80, Steel, Zinc Plated, 10.50 mm Ht, 22 mm Max Wing Span, 100 PK (M16250.050.0001)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-DE-720AS7-)
- MIDWEST FASTENER Wing Nut, 5/8"-11, Stainless Steel, 3 PK (79008)
- X1 TOOLS Wing Nut, 1/4"-20, 30 PK (X1E-CON-WIG-NUT-1020x30)
- X1 TOOLS Wing Nut, 5/16"-24, 100 PK (X1E-CON-WIG-NUT-1035x100)
- J.W. Winco Wing Nuts