Shop All Wing Nuts
J.W. Winco
Wing Nuts
Mfr # 6309010
Zoro # G111892942
product price: $1.79
/ea
Sold in multiples of 6 for $10.74
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Overall Height 20 mm
- Standards RoHS
- Thread Length 15 mm
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6309010
- Zoro # G111892942
- UPC # 664423196704
- Country of Origin Italy
- Category Wing Nuts
Dimensions
Thread Size | M6 |
Overall Height | 20 mm |
Thread Length | 15 mm |
Handle Diameter | 47 mm |
Base Height | 4 mm |
Details
Item | Wing Nuts; Wing Knobs |
Standards | RoHS |
Color | Black |
Features | GB-FP Tapped through Wing Nuts Allow Full Clamping, Unrestricting the Threaded Stud the Wing Nut is being Used On |
Thread Material | Brass |
Tap Type | Through Hole |
Measurement System | Metric |
Handle Material | Plastic |
Handle Type | Wing |
Seal Temperature - Maximum | 230 Degrees F |
Description
Wing Nuts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Carriage Bolt, Square Neck, 4" L, PK20 (FBCB384P20)
- ZORO SELECT Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 50 PK (U38405.043.0001)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 12 mm L, 100 PK (M01230.060.0012)
- ZORO SELECT Binding Barrel, #8-32, 1 1/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 25 PK (5MA62)
- ZORO SELECT Wing Nut, 3/8"-16, Nylon, Plain, 0.72 in Ht, 1-3/8 in Max Wing Span, 10 PK (0637516WN)
- HILLMAN 100Pk 10-24 Wing Nut (180243)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 1.375 in Ht, 1-7/8 in Max Wing Span, 10 PK (0-CD-788A87-)
- MIDWEST FASTENER Wing Nut, 3/8"-24, Steel, Zinc Plated, 8 PK (39924)
- MIDWEST FASTENER Wing Nut, 1/4"-28, Steel, Zinc Plated, 25 PK (71746)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.563 in Ht, 1 1/2 in Max Wing Span, 10 PK (0-CD-724CS7-)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1.62 in Max Wing Span, 10 PK (0-CD-709A87-)
- J.W. Winco Wing Nuts