Shop All Wing Nuts
J.W. Winco
Wing Nut, M6, Stainless Steel, Matte, 35 mm Ht
Mfr # 8341-63-M6-MT-E
Zoro # G109886267
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Material Stainless Steel
- Material Grade/Class 316
- Finish Matte
- Overall Height 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 8341-63-M6-MT-E
- Zoro # G109886267
- Country of Origin Germany
- Category Wing Nuts
Dimensions
Thread Size | M6 |
Overall Height | 35 mm |
Base Diameter | 16 mm |
Body Height | 23 mm |
Thread Length | 12 mm |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | 316 |
Finish | Matte |
System of Measurement | Metric |
Average Surface Roughness (Ra) | Less Than 0.8 micron |
Bore Type | Threaded Tapped |
Seal Material | EPDM |
Seal Material - Minimum Temperature | -40 Degrees C |
RoHS Compliant | Yes |
Resistance Properties | Temperature Resistant |
Material Quality Standards | AISI |
Seal Material - Maximum Temperature | 120 Degrees C |
Tensile Strength | 14 N/sq mm |
Description
Hygienic Wing Nut, Material Stainless Steel, Material Grade/Class 316, Finish Matte, Thread Size M6, Material Quality Standards AISI, Overall Height 35 mm, Base Diameter 16 mm, Body Height 23 mm, System of Measurement Metric, Pack Size Small Pack, Bore Type Threaded Tapped, Resistance Properties Temperature Resistant, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/32 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 75 Pins by X1 Tools (X1E-CON-PIN-ROL-1080x75)
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Pan Machine Screw, Black Oxide Steel, 500 PK (MS51957-82B)
- FOREVERBOLT 5/16"-18 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in Length, 25 PK (FBBHSCAPS5161834P25)
- ZORO SELECT Nylon Insert Lock Nut, #3-48, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht, 50 PK (U51738.009.0001)
- PRIME-LINE Wing Nut, 5/16"-18, Steel, Zinc Plated, 10 PK (9076605)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.688 in Ht, 1.44 in Max Wing Span, 10 PK (0-DE-700DS7-)
- MIDWEST FASTENER Wing Nut, #10-32, Steel, Zinc Plated, 20 PK (71783)
- ZORO SELECT Wing Nut, M12-1.75, 18-8 Stainless Steel, Plain, 22.50 mm Ht, 47.50 mm Max Wing Span, 10 PK (M51810.120.0001)
- ZORO SELECT Wing Nut, 7/16"-14, Steel, Zinc Plated, 1 in Ht, 1.94 in Max Wing Span, 10 PK (U16250.043.0001)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.563 in Ht, 1-1/2 in Max Wing Span, 10 PK (0-DE-724D87-)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Stainless Steel, 50 PK (50703)
- J.W. Winco Wing Nuts