Shop All Wing Nuts
J.W. Winco
Wing Nut, M4, Stainless Steel, Matte, 22 mm Ht
Mfr # 8341-40-M4-MT-H
Zoro # G809886260
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M4
- Material Stainless Steel
- Material Grade/Class 316
- Finish Matte
- Overall Height 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 8341-40-M4-MT-H
- Zoro # G809886260
- Country of Origin Germany
- Category Wing Nuts
Dimensions
Thread Size | M4 |
Overall Height | 22 mm |
Base Diameter | 11 mm |
Body Height | 14 mm |
Thread Length | 8 mm |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | 316 |
Finish | Matte |
System of Measurement | Metric |
Bore Type | Threaded Tapped |
RoHS Compliant | Yes |
Material Quality Standards | AISI |
Seal Material - Minimum Temperature | -25 Degrees C |
Seal Material - Maximum Temperature | 150 Degrees C |
Average Surface Roughness (Ra) | Less Than 0.8 micron |
Resistance Properties | Temperature Resistant |
Tensile Strength | 11 N/sq mm |
Seal Material | H-NBR |
Description
Hygienic Wing Nut, Material Stainless Steel, Material Grade/Class 316, Finish Matte, Thread Size M4, Material Quality Standards AISI, Overall Height 22 mm, Base Diameter 11 mm, Body Height 14 mm, System of Measurement Metric, Pack Size Small Pack, Bore Type Threaded Tapped, Resistance Properties Temperature Resistant, RoHS Compliant Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (U51690.016.0125)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U01200.062.0225)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 36 PK (61002)
- ROTOR CLIP Poodle Style Retaining Ring, Stainless Steel Plain Finish, 7/16 in Shaft Dia, 5 PK (PO-43SS)
- ZORO SELECT Wing Nut, #8-32, Brass, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 50 PK (U47550.016.0001)
- ZORO SELECT Wing Nut, 1/4"-20, Stainless Steel, Plain, 0.47 in Ht, 1-1/10 in Max Wing Span, 10 PK (U51810.025.0001)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-DE-720AS7-)
- ZORO SELECT Wing Nut, #6-32, Steel, Zinc Plated, 100 PK (06NTW)
- ZORO SELECT Wing Nut, M4-0.70, Stainless Steel, Plain, 8.60 mm Ht, 17.60 mm Max Wing Span, 10 PK (WN5X00400-010P1)
- ZORO SELECT Wing Nut, #10-24, Zinc Alloy, Zinc Plated, 15/64 in Ht, 1.03 in Max Wing Span, 25 PK (4CAR5)
- ZORO SELECT Wing Nut, M4-0.70, Stainless Steel, 8.8 mm Ht, 18.5 mm Max Wing Span, 2000 PK (M4NWCA2)
- J.W. Winco Wing Nuts