Shop All Handwheels
J.W. Winco
Vraf-300-P6-D 3 Spoked Handwheel
Mfr # 6204035
Zoro # G411289411
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes With Revolving Handle
- Material Body & Handle - Phenolic Plastic
- Diameter 300mm
- Finish Black, shiny finish
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6204035
- Zoro # G411289411
- Country of Origin Italy
- Category Handwheels
Dimensions
Diameter | 300mm |
Details
Includes | With Revolving Handle |
Material | Body & Handle - Phenolic Plastic |
Finish | Black, shiny finish |
Color | Black |
Pilot Hole | 6 mm |
Features | Temperature resistant up to 300 °F (150 °C) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES ShockIt Crows Foot Set, 16-Piece SAE - Heavy Duty Industrial / Hydraulic Fitting (LT1900XL)
- DRILL AMERICA 3/4" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO3/4)
- PROTO 3/4 in Drive, 1-1/8" 6 pt SAE Socket, 6 Points (J5536HL)
- AVEN Screwdriver Ceramic, 4" 1 (13230)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- J.W. WINCO JW Winco GN324-160-B1/2-A 2-Spoked Handwheel (324-160-B1/2-A)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- J.W. WINCO JW Winco GN323.5 18KE71/ADR Safety Clutch Handwheel (18KE71/ADR)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip (K0671.0125XCO)
- J.W. Winco Hand Knobs and Wheels