Shop All Handwheels
J.W. Winco
Vraf-250-P6-D 3 Spoked Handwheel
Mfr # 6204030
Zoro # G911289454
product price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Body & Handle - Phenolic Plastic
- Finish Black, shiny finish
- Color Black
- Diameter 250mm
- Includes With Revolving Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6204030
- Zoro # G911289454
- Country of Origin Italy
- Category Handwheels
Dimensions
Diameter | 250mm |
Details
Material | Body & Handle - Phenolic Plastic |
Finish | Black, shiny finish |
Color | Black |
Includes | With Revolving Handle |
Features | Temperature resistant up to 300 °F (150 °C) |
Pilot Hole | 6 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK Adj. Wrench, 12", 1-1/2" Cap., Chrome (812WCB)
- SUPERCUT 104.25-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (459159)
- MILWAUKEE TOOL SHOCKWAVE 6" Impact Square Recess #3 Power Bits (10 Pk) (48-32-4216)
- J.W. WINCO JW Winco GN324-160-B1/2-A 2-Spoked Handwheel (324-160-B1/2-A)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- J.W. WINCO JW Winco GN323.5 18KE71/DDR Safety Clutch Handwheel (18KE71/DDR)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Fixed Handle (K0160.2100X12)
- J.W. Winco Hand Knobs and Wheels