Shop All Handwheels
J.W. Winco
Vraf-175-P6-A 3 Spoked Handwheel
Mfr # 6202020
Zoro # G011289262
product price: $48.55
/ea
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 175mm
- Material Body - Phenolic Plastic
- Finish Black, shiny finish
- Color Black
- Pilot Hole 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6202020
- Zoro # G011289262
- Country of Origin Italy
- Category Handwheels
Dimensions
Diameter | 175mm |
Details
Material | Body - Phenolic Plastic |
Finish | Black, shiny finish |
Color | Black |
Pilot Hole | 6 mm |
Features | Temperature resistant up to 300 °F (150 °C) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-147)
- DRILL AMERICA 11/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X11/32)
- PROTO 3/8 in Drive Flex Impact Socket, Metric, black oxide, 2 3/4 in L (J78417MP)
- IRWIN Bolt Extractor, 5/16in., BO (1859102)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- J.W. WINCO Vraf-300-P6-D 3 Spoked Handwheel (6204035)
- J.W. WINCO JW Winco GN323.5 18KE71/DDR Safety Clutch Handwheel (18KE71/DDR)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- ELESA Revolving handle, solid hub, VR.140 FP+I (VR.FP+I)
- J.W. Winco Handwheels