Shop All Handwheels
J.W. Winco
Vraf-150-P6-A 3 Spoked Handwheel
Mfr # 6202015
Zoro # G111289308
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 150mm
- Material Body - Phenolic Plastic
- Finish Black, shiny finish
- Color Black
- Features Temperature resistant up to 300 °F (150 °C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6202015
- Zoro # G111289308
- Country of Origin Italy
- Category Handwheels
Dimensions
Diameter | 150mm |
Details
Material | Body - Phenolic Plastic |
Finish | Black, shiny finish |
Color | Black |
Features | Temperature resistant up to 300 °F (150 °C) |
Pilot Hole | 6 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA DAM316512 3/16"x5-1/2" Carbide Tipped Concrete Screw Anchor Bit (DAM316512)
- KIPP Clamping Angle 36X32X36, Form:A, Type I, Bn=8 (K1049.08)
- PROTO 3/4 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J07515-LT)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 8mm 12 pt Metric Socket, 12 Points (43707)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- J.W. WINCO JW Winco GN323.5 18KE71/DDR Safety Clutch Handwheel (18KE71/DDR)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO Vraf-300-P6-D 3 Spoked Handwheel (6204035)
- J.W. WINCO JW Winco GN324-160-B1/2-A 2-Spoked Handwheel (324-160-B1/2-A)
- KIPP Machine Handle, DIN 39, Fixed, Form: E Aluminum, Comp: Steel, Handle Length L1=100 mm, D= M12 (K0167.1232100)
- J.W. Winco Hand Knobs and Wheels