Shop All Handwheels
J.W. Winco
Vpra-80-P4-D Disk Handwheel Phenolic
Mfr # 7102004
Zoro # G611289297
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Finish Shiny Finish
- Diameter 80mm
- Includes Revolving Handle - Phenolic Plastic Black, Shiny Finish - Threaded Spindle Steel, Zinc Plated
- Material Body & Revolving Handle - Phenolic Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 7102004
- Zoro # G611289297
- Country of Origin Italy
- Category Handwheels
Dimensions
Diameter | 80mm |
Details
Color | Black |
Finish | Shiny Finish |
Includes | Revolving Handle - Phenolic Plastic Black, Shiny Finish - Threaded Spindle Steel, Zinc Plated |
Material | Body & Revolving Handle - Phenolic Plastic |
Pilot Hole | 4 mm |
Features | Temperature resistant up to 300 °F (150 °C) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Probox Tool Box, Plastic, Red, 14 in W x 8 in D x 8 in H (9514)
- SLOAN Purge 3000Psi Air Gun (SB-W-PURGEGUN-PK-SW)
- MITUTOYO Micrometers, Inside, Ext Rod, 50-500/.01mm (137-203)
- BONDHUS T-Handle Hex Wrench, 3/16" (BND13310)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- J.W. WINCO JW Winco GN323.5 18KE71/DDR Safety Clutch Handwheel (18KE71/DDR)
- J.W. WINCO GN913.5-M8-10-KU Grub Screw Delrin Tip (8N10P69/DNT)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- J.W. WINCO JW Winco GN324-160-B1/2-A 2-Spoked Handwheel (324-160-B1/2-A)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- J.W. Winco Handwheels