Shop All Handwheels
J.W. Winco
Vpra-300-P6-A Disk Handwheel Phenolic
Mfr # 7101031
Zoro # G411289060
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Finish Shiny Finish
- Diameter 300mm
- Material Body - Phenolic Plastic
- Features Temperature resistant up to 300 °F (150 °C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 7101031
- Zoro # G411289060
- Country of Origin Italy
- Category Handwheels
Dimensions
Diameter | 300mm |
Details
Color | Black |
Finish | Shiny Finish |
Material | Body - Phenolic Plastic |
Features | Temperature resistant up to 300 °F (150 °C) |
Pilot Hole | 6 mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Rulers, 6" Plastic Ruler - 2-Pack (414)
- DEWALT 1/2" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5704)
- S & W MANUFACTURING Alum Clamp Knb, Nose Stud, Tthru, M8, 38mm (ALH-20MTT)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Ratcheting Combination SAE Wrench Set (9317)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- J.W. WINCO JW Winco GN324-160-B1/2-A 2-Spoked Handwheel (324-160-B1/2-A)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 140 mm, Bore D2= 14 mm, Fixed Handle (K0160.2140X14)
- J.W. Winco Hand Knobs and Wheels