Shop All Knobs
J.W. Winco
Vpa-25-M6-20 Eight Lobe Knob Plastic
Mfr # 6302036
Zoro # G311289139
product price: $1.35
/ea
Sold in multiples of 5 for $6.75
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Diameter 25mm
- Finish Black, matte finish
- Material Body - Nylon plastic, Stud - Steel, zinc plated
- Thread Size (In.) M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6302036
- Zoro # G311289139
- Country of Origin Italy
- Category Knobs
Dimensions
Diameter | 25mm |
Thread Size (In.) | M6 |
Thread Length | 20 mm |
Details
Color | Black |
Finish | Black, matte finish |
Material | Body - Nylon plastic, Stud - Steel, zinc plated |
Application | VPA is an economical but durable eight-lobed knob for many applications. |
Features | Temperature resistant up to 230 °F (110 °C) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3/8" Air Impact Wrench, 300ft-lb Torque, Maintenance Duty (2115PTiMAX)
- DIABLO SDS-Max Carbide Tipped Core Bit Range Pr (DMAMXCC5010)
- MILWAUKEE TOOL & EQUIPMENT Morgan 150 Machinist Vise (1115000)
- REED DOUBLE SOCKET VALUE SET-3 WRENCHES 02930 (LVDSSET)
- J.W. WINCO GN6336.10-32-M6-30-KU Hand Knob (6336.10-32-M6-30-KU)
- J.W. WINCO J.W. Winco WD595 Thermoplastic W/Brass Insert Ball Knobs Tapped 38mm Diameter mm Length 7/16-14 (DG115)
- J.W. WINCO Hand Knobs (6336.13-63-M12-30-H)
- J.W. WINCO GN319.2-50-M12-A Revolving Ball Knob (319.2-50-M12-A)
- J.W. WINCO GN6336.4-ST-40-M8-40 Star Knob (6336.4-ST-40-M8-40)
- J.W. WINCO JW Winco GN421-M6-16 Knurled Screw (421-M6-16)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/2-13 Thread Size, 2"L, Steel (GN8C2000F6---21)
- J.W. Winco Hand Knobs and Wheels