Shop All Vibration Isolator Pads
J.W. Winco
Vibration Mount, 2 Threaded Studs, 1.00" Dia, .75"H, 1/4-20 Thread
Mfr # 351.1-25-19-1/4-55
Zoro # G402572553
product price: $20.49
/ea
Sold in multiples of 11 for $225.39
$225.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Natural Rubber; Steel
- Height 0.75 in
- Dia. 0.98 in
- Finish Zinc Plating
- Thread Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 351.1-25-19-1/4-55
- Zoro # G402572553
- UPC # 664423442979
- Country of Origin China
- Category Vibration Isolator Pads
Dimensions
Height | 0.75 in |
Dia. | 0.98 in |
Thread Size | 1/4"-20 |
Thread Length | 0.63 in |
Details
Material | Natural Rubber; Steel |
Finish | Zinc Plating |
Description
VIBRATION MOUNT, 2 THREADED STUDS, 1.00" DIA, .75"H, 1/4-20 THREAD VIBRATION ISOLATION MOUNTS, ALSO KNOWN AS VIBRATION MOUNTS, ANTI-VIBRATION MOUNTS, VIBRATION BOBBINS OR RUBBER BUMPERS, ARE SUITABLE FOR THE ELASTIC MOUNTING OF MACHINE UNITS SUCH AS MOTORS, COMPRESSORS AND PUMPS. THESE RUBBER MOUNTS ARE SIMPLE AND ECONOMICAL CONSTRUCTION ELEMENTS. THEIR RESILIENCE AND THEIR BROAD RANGE OF DIFFERENT SIZES AND DIMENSIONS ALLOW THESE MOUNTS TO BE USED IN MANY APPLICATIONS THAT REQUIRE VIBRATION ISOLATION.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 100-Piece Screwdriver Security Bit Set (BS100S)
- MILWAUKEE TOOL M18 FUEL 7-Tool Combo Kit (3697-27)
- CHICAGO-LATROBE Screw Machine Drill Bit, 19/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48919)
- MECHANICS TIME SAVERS 1/4 In. Metric Peg Socket Holder Green (PSH25M-GRN)
- J.W. WINCO GN453.1-51-57-3/8X16-55 Rubber Bumper Cone, Stainless Threaded Stud (453.1-51-57-3/8-55)
- J.W. WINCO GN451.1-79-57-1/2X13-55 Rubber Bumper Stainless, Threaded Studs (451.1-79-57-1/2-55)
- J.W. WINCO GN353-30-30-M8-S-55 Rubber Bumper Cone Threaded Stud (353-30-30-M8-S-55)
- J.W. WINCO GN351-100-55-M16-EE-55 Rubber Bumper Internal Threads (351-100-55-M16-EE-55)
- J.W. WINCO GN352-10-10-M4-S-55 Rubber Bumper Threaded Stud (352-10-10-M4-S-55)
- J.W. WINCO GN351.1-40-25-5/16X18-55 Rubber Bumper 2 Threaded Studs (351.1-40-25-5/16-55)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (D140)
- J.W. Winco Vibration Isolator Pads