Shop All Floor Mount Vibration Isolators
J.W. Winco
Vibration Mount, 2 Tapped Holes, 1.50" Dia, 1.00"H, 5/16-18 Thread
Mfr # 351.3-38-25-5/16-55
Zoro # G802593936
product price: $21.95
/ea
Sold in multiples of 4 for $87.80
$87.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.98 in
- Thread Dia. 5/16"-18
- Body Dia. 1-1/2 in
- Surface Finish Zinc Plated
- Body Material Natural Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 351.3-38-25-5/16-55
- Zoro # G802593936
- UPC # 664423443259
- Country of Origin United States
- Category Floor Mount Vibration Isolators
Dimensions
Height | 0.98 in |
Thread Dia. | 5/16"-18 |
Body Dia. | 1-1/2 in |
Details
Surface Finish | Zinc Plated |
Body Material | Natural Rubber |
Thread Type | Two Tapped Holes |
Thread/Plate Material | Steel |
Description
VIBRATION MOUNT, 2 TAPPED HOLES, 1.50" DIA, 1.00"H, 5/16-18 THREAD VIBRATION ISOLATION MOUNTS, ALSO KNOWN AS VIBRATION MOUNTS, ANTI-VIBRATION MOUNTS, VIBRATION BOBBINS OR RUBBER BUMPERS, ARE SUITABLE FOR THE ELASTIC MOUNTING OF MACHINE UNITS SUCH AS MOTORS, COMPRESSORS AND PUMPS. THESE RUBBER MOUNTS ARE SIMPLE AND ECONOMICAL CONSTRUCTION ELEMENTS. THEIR RESILIENCE AND THEIR BROAD RANGE OF DIFFERENT SIZES AND DIMENSIONS ALLOW THESE MOUNTS TO BE USED IN MANY APPLICATIONS THAT REQUIRE VIBRATION ISOLATION.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4051)
- FOWLER 6"/150mm Economy Digital Caliper (541000002)
- PROTO 3/8 in Drive Impact Socket 5/16 in Size, Standard Socket, black oxide (J7210HF)
- R W THOMPSON 21 Pc Stubby Drill Set (21KK7)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.18" Dia, 20mm H, M8 x 1.25 Thread (352-30-20-M8-S-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread (351.3-51-41-3/8-55)
- KIPP Swivel Feet Style G, inch (K0395.4A4)
- VIBRASYSTEMS Compression Mount - 25 Lbs. Max Load - 1/4in Deflection - Vibra Systems FMD-1 (FMD-1*)
- KIPP Swivel Feet Style D, inch (K0395.2A3)
- J.W. Winco Floor Mount Vibration Isolators