Shop All Floor Mount Vibration Isolators
J.W. Winco
Vibration Mount, 1 Tapped Hole, 1 Threaded Stud, .31" Dia, 8mm H, M3 x .6 Thread
Mfr # 351-8-8-M3-ES-55
Zoro # G002593927
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.31 in
- Thread Dia. M3
- Body Dia. 0.31 in
- Thread/Plate Material Steel
- Thread Type Threaded Stud and Tapped Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 351-8-8-M3-ES-55
- Zoro # G002593927
- UPC # 664423444102
- Country of Origin United States
- Category Floor Mount Vibration Isolators
Dimensions
Height | 0.31 in |
Thread Dia. | M3 |
Body Dia. | 0.31 in |
Thread Length | 0.24 in |
Details
Thread/Plate Material | Steel |
Thread Type | Threaded Stud and Tapped Hole |
Surface Finish | Zinc Plated |
Body Material | Natural Rubber |
Description
VIBRATION MOUNT, 1 TAPPED HOLE, 1 THREADED STUD, .31" DIA, 8MM H, M3 X .6 THREAD VIBRATION ISOLATION MOUNTS, ALSO KNOWN AS VIBRATION MOUNTS, ANTI-VIBRATION MOUNTS, VIBRATION BOBBINS OR RUBBER BUMPERS, ARE SUITABLE FOR THE ELASTIC MOUNTING OF MACHINE UNITS SUCH AS MOTORS, COMPRESSORS AND PUMPS. THESE RUBBER MOUNTS ARE SIMPLE AND ECONOMICAL CONSTRUCTION ELEMENTS. THEIR RESILIENCE AND THEIR BROAD RANGE OF DIFFERENT SIZES AND DIMENSIONS ALLOW THESE MOUNTS TO BE USED IN MANY APPLICATIONS THAT REQUIRE VIBRATION ISOLATION.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER Truper WG5C 5 lbs. Square Head Splitting Wedge (166895)
- DORIAN Shim Seat, ITSN-333 (73310190088)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2 Bright 3/4x3/4x3x5-1/4 (C41904)
- POWERBUILT 2Pc Contour Gauge with Lock (240353)
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread (351.3-51-41-3/8-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.18" Dia, 20mm H, M8 x 1.25 Thread (352-30-20-M8-S-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- MASON Floor Mount Vibration Isolator, Neoprene (4C997)
- MASON Floor Mount Vibration Isolator, Spring (5C133)
- VIBRASYSTEMS Vibra Systems - Cup Mount 700 Max Load Lbs Stainless Steel (CMSS-2)
- J.W. Winco Mounts and Vibration Control