Shop All Floor Mount Vibration Isolators
J.W. Winco
Vibration Mount, 1 Tapped Hole, 1 Threaded Stud, 1.00" Dia, .75"H, 1/4-20 Thread
Mfr # 351.2-25-19-1/4-55
Zoro # G802593868
product price: $21.35
/ea
Sold in multiples of 11 for $234.85
$234.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity Range 100 - 250 Ft. Lbs. lb-ft
- Height 1.26 in.
- Color Mark Black
- Durometer Hardness 55A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 351.2-25-19-1/4-55
- Zoro # G802593868
- UPC # 664423443167
- Country of Origin China
- Category Floor Mount Vibration Isolators
Dimensions
Height | 1.26 in. |
Details
Item | Vibration Mount, 1 Tapped Hole, 1 Threaded Stud, 1.00" Dia, .75"H, 1/4-20 Thread |
Capacity Range | 100 - 250 Ft. Lbs. lb-ft |
Color Mark | Black |
Durometer Hardness | 55A |
Description
VIBRATION MOUNT, 1 TAPPED HOLE, 1 THREADED STUD, 1.00" DIA, .75"H, 1/4-20 THREAD VIBRATION ISOLATION MOUNTS, ALSO KNOWN AS VIBRATION MOUNTS, ANTI-VIBRATION MOUNTS, VIBRATION BOBBINS OR RUBBER BUMPERS, ARE SUITABLE FOR THE ELASTIC MOUNTING OF MACHINE UNITS SUCH AS MOTORS, COMPRESSORS AND PUMPS. THESE RUBBER MOUNTS ARE SIMPLE AND ECONOMICAL CONSTRUCTION ELEMENTS. THEIR RESILIENCE AND THEIR BROAD RANGE OF DIFFERENT SIZES AND DIMENSIONS ALLOW THESE MOUNTS TO BE USED IN MANY APPLICATIONS THAT REQUIRE VIBRATION ISOLATION.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Metric Flex Socket 13mm (80336)
- MILWAUKEE TOOL Spline Bit 4-Cutter 5/8" x 10" (48-20-4300)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525160)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/8 (53172)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 1.00" Dia, 1.00"H, 5/16-18 Thread (352.1-25-25-5/16-55)
- J.W. WINCO Vibration Mount, 2 Tapped Holes, 2.00" Dia, 1.63"H, 3/8-16 Thread (351.3-51-41-3/8-55)
- J.W. WINCO Vibration/Shock Absorption Mount, Threaded Stud, 2.00" Dia, .75"H, 3/8-16 Thread (352.1-51-19-3/8-55)
- ZORO SELECT Floor Vibration Isolator, 35 to 75 lb. (48PW95)
- ZORO SELECT Floor Mount Vibration Isolator, Neoprene (4C961)
- ZORO SELECT Flr Mnt 2-Pc. Cntr Bnded Vibration Isltr (2NPH1)
- MASON Flr Mnt Seismic and Wind Vibration Isltr, Spring Color: Black (5XR71)
- J.W. Winco Floor Mount Vibration Isolators