Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M8
Mfr # 451-40-20-M8-EE-55
Zoro # G508259181
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.79 in
- Thread Size M8
- Resistant To Abrasion; Wear
- Mounting Compressor; Motor; Pump
- Maximum Load Sideways Shear 3,027 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 451-40-20-M8-EE-55
- Zoro # G508259181
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.79 in |
Thread Size | M8 |
Tap Depth | 0.31 in |
Overall Diameter | 1.57 in |
Details
Item | Vibration Isolation Mount |
Resistant To | Abrasion; Wear |
Mounting | Compressor; Motor; Pump |
Maximum Load Sideways Shear | 3,027 lbf |
Maximum Operating Temperature | 176 Degrees F |
Shape | Cylindrical |
Isolator Material | Natural Rubber |
Stud or Tap Material | Grade 304 Stainless Steel |
Durometer | 55A |
Maximum Load Downward Compression | 596 lbf |
Vibration Isolator Style | Two Tapped Holes |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 596 lbf, Overall Diameter 1.57 in, Height 0.79 in, Maximum Load Sideways Shear 3,027 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Metric Plain Hex Key, 17 mm Tip Size, 9 11/16 in Long, 17 mm Short (54TU87)
- ZORO SELECT Floor Vibration Isolator, 130 to 200 lb. (48PW97)
- PROTO 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (J5426M)
- STEEL GRIP End Nipper Dfs 7" (DR76570)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-40-M10-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-40-M10-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (351-25-30-M6-EE-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-40-M12-S-70)
- J.W. WINCO Shock Absorption/Vibration Mount, M6 (452-20-20-M6-S-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-E-70)
- ELESA Threaded stud, DVA.4-15-15-M4-10-40 (DVA.4)
- J.W. Winco Mounts and Vibration Control