Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M8
Mfr # 451-30-40-M8-SS-55
Zoro # G108258140
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.57 in
- Thread Size M8
- Resistant To Abrasion; Wear
- Mounting Compressor; Motor; Pump
- Stud Length 0.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 451-30-40-M8-SS-55
- Zoro # G108258140
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 1.57 in |
Thread Size | M8 |
Stud Length | 0.79 in |
Overall Diameter | 1.18 in |
Details
Item | Vibration Isolation Mount |
Resistant To | Abrasion; Wear |
Mounting | Compressor; Motor; Pump |
Vibration Isolator Style | Two Threaded Studs |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Downward Compression | 209 lbf |
Durometer | 55A |
Isolator Material | Natural Rubber |
Maximum Load Sideways Shear | 531 lbf |
Stud or Tap Material | Grade 304 Stainless Steel |
Shape | Cylindrical |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 209 lbf, Overall Diameter 1.18 in, Height 1.57 in, Stud Length 0.79 in, Maximum Load Sideways Shear 531 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Oscillating Tool Blades, Bi-Metal (MM494U)
- KESON 300 ft Tape Measures, 3/8 in Blade (SNR18300)
- AJAX TOOL WORKS HAMMER SMOOTHING .401 1"dia (AJA1602)
- MAYHEW 9 ROLLING HEAD PRY BAR (MAY40100)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (351-125-75-M16-EE-55)
- J.W. WINCO JW Winco GN356.3-25-20-20-1/4-55 Rubber Bumper (356.3-25-20-20-1/4-55)
- J.W. WINCO JW Winco GN356.1-20-20-16-1/4-55 Rubber Bumper (356.1-20-20-16-1/4-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-30-M10-S-40)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-60-40-M10-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread 3/8-16 (456.2-50-30-42-3/8-55)
- J.W. WINCO JW Winco GN356.1-75-40-60-1/2-55 Rubber Bumper (356.1-75-40-60-1/2-55)
- J.W. Winco Cylindrical Vibration Isolators