Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M8
Mfr # 351-40-20-M8-EE-55
Zoro # G008258073
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 0.79 in
- Thread Size M8
- Resistant To Abrasion; Wear
- Mounting Compressor; Motor; Pump
- Shape Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 351-40-20-M8-EE-55
- Zoro # G008258073
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.79 in |
Thread Size | M8 |
Overall Diameter | 1.57 in |
Tap Depth | 0.31 in |
Details
Item | Vibration Isolation Mount |
Resistant To | Abrasion; Wear |
Mounting | Compressor; Motor; Pump |
Shape | Cylindrical |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Downward Compression | 596 lbf |
Maximum Load Sideways Shear | 3,027 lbf |
Durometer | 55A |
Stud or Tap Material | Steel |
Vibration Isolator Style | Two Tapped Holes |
Isolator Material | Natural Rubber |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 596 lbf, Overall Diameter 1.57 in, Height 0.79 in, Maximum Load Sideways Shear 3,027 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Organizer, Sockets, 1/4 Dr, Red, Mag. (5NNE3)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1412901)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #59 (44129)
- WESTON Weston 47-1452 Heavy-Duty Hog Ring, 1/2 in Ring, Stainless Steel (47-1452)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-38-19-5/16-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (453-50-50-M10-S-55)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (451.1-32-19-5/16-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M10 (352-50-40-M10-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread 5/16-18 (456.1-30-20-22-5/16-55)
- J.W. WINCO Vibration Isolation Mount, Thread M4 (351-15-10-M4-EE-55)
- J.W. WINCO JW Winco GN356.2-75-40-60-1/2-55 Rubber Bumper (356.2-75-40-60-1/2-55)
- J.W. Winco Mounts and Vibration Control