Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M8
Mfr # 351-30-20-M8-ES-55
Zoro # G208258217
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.79 in
- Thread Size M8
- Resistant To Abrasion; Wear
- Mounting Compressor; Motor; Pump
- Maximum Operating Temperature 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 351-30-20-M8-ES-55
- Zoro # G208258217
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.79 in |
Thread Size | M8 |
Overall Diameter | 1.18 in |
Stud Length | 0.79 in |
Tap Depth | 0.31 in |
Details
Item | Vibration Isolation Mount |
Resistant To | Abrasion; Wear |
Mounting | Compressor; Motor; Pump |
Maximum Operating Temperature | 176 Degrees F |
Maximum Load Downward Compression | 241 lbf |
Shape | Cylindrical |
Stud or Tap Material | Steel |
Maximum Load Sideways Shear | 1,228 lbf |
Durometer | 55A |
Vibration Isolator Style | One Tapped Hole and One Threaded Stud |
Isolator Material | Natural Rubber |
Description
Vibration Isolation Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 241 lbf, Overall Diameter 1.18 in, Height 0.79 in, Stud Length 0.79 in, Maximum Load Sideways Shear 1,228 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Steel, Tap Depth 0.31 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 10 Pockets, 5165 (5165)
- DRILLCO 59/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E159)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0910CF)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 14X1.50Mm Overall Length 53Mm (92012)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (352-40-40-M8-S-40)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-25-30-M6-ES-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-50-M12-E-40)
- J.W. WINCO JW Winco GN356.2-75-40-60-1/2-55 Rubber Bumper (356.2-75-40-60-1/2-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (452-75-50-M12-E-55)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-50-50-M10-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M4 (352-10-10-M4-S-70)
- J.W. Winco Cylindrical Vibration Isolators