Shop All Cylindrical Vibration Isolators
J.W. Winco
Vibration Isolation Mount, Thread M6
Mfr # 451-20-15-M6-EE-55
Zoro # G008259087
original price:
$5.58
1% off
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.59 in
- Thread Size M6
- Mounting Compressor; Motor; Pump
- Resistant To Abrasion; Wear
- Vibration Isolator Style Two Tapped Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 451-20-15-M6-EE-55
- Zoro # G008259087
- UPC # 664423474130
- Country of Origin Hungary
- Category Cylindrical Vibration Isolators
Dimensions
Height | 0.59 in |
Thread Size | M6 |
Overall Diameter | 0.79 in |
Tap Depth | 0.24 in |
Details
Item | Vibration Isolation Mount |
Mounting | Compressor; Motor; Pump |
Resistant To | Abrasion; Wear |
Vibration Isolator Style | Two Tapped Holes |
Stud or Tap Material | Grade 304 Stainless Steel |
Maximum Operating Temperature | 176 Degrees F |
Shape | Cylindrical |
Durometer | 55A |
Maximum Load Downward Compression | 52 lbf |
Isolator Material | Natural Rubber |
Maximum Load Sideways Shear | 857 lbf |
Description
Vibration Isolation Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 52 lbf, Overall Diameter 0.79 in, Height 0.59 in, Maximum Load Sideways Shear 857 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Grade 304 Stainless Steel, Tap Depth 0.24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mega Hand Scoop, Poly, 128 Oz, Yellow (65506)
- DENT FIX EQUIPMENT RIVETER PLASTIC SWIVEL HEAD (DFCT888)
- TEKTON 1/4 Inch Drive x 4 mm Deep 12-Point Socket (SHD03302)
- CRAFTSMAN Sockets, 1/2" Drive 18mm Metric Deep Imp (CMMT16079)
- J.W. WINCO Vibration Isolation Mount, Thread M10 (451-60-40-M10-EE-55)
- J.W. WINCO Vibration Isolation Mount, Thread M16 (451-100-55-M16-SS-55)
- J.W. WINCO Shock Absorption/Vibration Mount, 0.33 in (454-56-24-8.4-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-25-M12-S-40)
- J.W. WINCO JW Winco GN356.1-75-40-60-1/2-55 Rubber Bumper (356.1-75-40-60-1/2-55)
- J.W. WINCO Shock Absorption/Vibration Mount, M8 (353-50-61-M8-S-70)
- J.W. WINCO Vibration Isolation Mount, Thread M8 (451-30-20-M8-EE-55)
- J.W. Winco Mounts and Vibration Control